Features
        
                            Height - Millimeter:
                            
                                9.5
                        
        
                            Bore 1 - Inch:
                            
                                5.512
                        
        
                            Bore 2 - Millimeter:
                            
                                140
                        
        
                            Height - Inch:
                            
                                0.374
                        
        
                            Bore 2 - Inch:
                            
                                5.512
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.008
                        
        
                            Other Features:
                            
                                Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Closed End:
                            
                                No
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.008
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                2 Rib Outer Ring | Machined Type
                        
        
                            Self Aligning:
                            
                                No
                        
        
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.008
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 211000N Dynamic Load Rating
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
TRU 12517860 UU
        
            Description
            
            TRU 12517860 UU ROLLER BEARING ; 125MM ID X 178MM OD X 60MM W CAGED
    
Part # TRU 12517860 UU
BDI # 23284786
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.008
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 408000N Static Load Rating | 211000N Dynamic Load Rating
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
GTR 14017860
        
            Description
            
            GTR 14017860 NEEDLE ROLLER BEARING ; 140MM ID X 178MM OD X 60MM W MACHINED
    
Part # GTR 14017860
BDI # 23284908
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Closed End:
                            
                                No
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.008
                        
        
                            Retainer:
                            
                                No
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
                        
        
                            Self Aligning:
                            
                                No