FM-1218-20
Description
FM-1218-20 PLAIN BEARING ; 12MMX18MMX20MMX24MMX3MM
Part # 602115
BDI # 526164
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.709
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
12
Global Part Number GPN:
491118
FM-1418-18
Description
FM-1418-18 PLAIN BEARING ; 14MMX18MMX18MMX22MMX2MM
Part # 602121
BDI # 526167
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.709
Length Thru Bore - Millimeter:
18
Nominal Bore - Millimeter:
14
Global Part Number GPN:
491122
FM-1418-12
Description
FM-1418-12 PLAIN BEARING ; 14MMX18MMX12MMX22MMX2MM
Part # 602119
BDI # 526165
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.709
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
14
Global Part Number GPN:
491120
FM-1418-20
Description
FM-1418-20 PLAIN BEARING ; 14MMX18MMX20MMX22MMX2MM
Part # 602122
BDI # 526168
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.709
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
14
Global Part Number GPN:
491123
HK1216-2RS-AS1-L271
Description
HK1216-2RS-AS1-L271 NDL RLR BRG ; NON-RETURNABLE DRAWN CUP
Part # HK1216-2RS-AS1-L271
BDI # 1173897
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Oil Hole
Global Part Number GPN:
591635
Self Aligning:
No