31317-9X241
Description
31317-9X241 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE METRIC 4-8 OD
Part # 31317-9X241
BDI # 20353065
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Bore - Millimeter:
85
Bore - Inch:
3.346
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X31317 (1) | Y31317 (1)
Basic Number:
31317
Precision Class:
Standard
22317KEJW33
Description
22317KEJW33 SPHERICAL RLR BRG ; 85MM ID 180MM OD 60MM WD STEEL CAGE
Part # 22317KEJW33
BDI # 17000262
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23220EJW33
Description
23220EJW33 SPHERICAL RLR BRG ; NON-RETURNABLE 100MM ID 180MMOD 60.3MM W
Part # 23220EJW33
BDI # 22496697
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32024X-9X026
Description
32024X-9X026 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # 32024X-9X026
BDI # 1424426
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Bore - Millimeter:
120
Bore - Inch:
4.724
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32024X (1) | Y32024X (1)
Basic Number:
X32024
Precision Class:
Standard
32024X 90KA1
Description
32024X 90KA1 TAPERED ROLLER BEARING ASSY ; 120MM ID X 180MM OD X 38MM WD
Part # 32024X 90KA1
BDI # 1336856
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Bore - Millimeter:
120
Bore - Inch:
4.724
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32024X (1) | Y32024X (1)
Basic Number:
32024
Precision Class:
Standard