68726-2
Description
68726-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 68726-20024
BDI # 1349652
Features
Component:
Cup
Width - Millimeter:
28.981
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
184.15
Global Part Number GPN:
645783
Precision Class:
Standard
Basic Number:
68726
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
774BW-2
Description
774BW-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 774BW-20024
BDI # 1351077
Features
Component:
Cup
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
184.15
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Standard
Basic Number:
774BW
4T-HH421210
Description
4T-HH421210 TAPERED RLR BRG CUP ; SGL 7.25"X2.0625" STL
Part # HH421210
BDI # 17141940
Features
Component:
Cup
Width - Millimeter:
52.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
184.15
Other Features:
Heavy Duty | Hardened Steel Case
Precision Class:
Standard
Basic Number:
HH421210