K17008AR0
Description
KDN.K17008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K17008AR0
BDI # 22923663
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K17008CP0
Description
KDN.K17008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K17008CP0
BDI # 22923667
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
7.323
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K17008XP0
Description
KDN.K17008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K17008XP0
BDI # 22923671
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Height - Millimeter:
14
Bore 1 - Inch:
5.472
Bore 2 - Millimeter:
139
Height - Inch:
0.551
Bore 2 - Inch:
5.472
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.323
Outside Diameter - Millimeter:
186
Rolling Element:
None
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)