Features
        
                            Height - Millimeter:
                            
                                9.5
                        
        
                            Bore 1 - Inch:
                            
                                5.906
                        
        
                            Bore 2 - Millimeter:
                            
                                150
                        
        
                            Height - Inch:
                            
                                0.374
                        
        
                            Bore 2 - Inch:
                            
                                5.906
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.402
                        
        
                            Other Features:
                            
                                Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
TR15018860
        
            Description
            
            TR 15018860 NEEDLE ROLLER BEARING ; 150MM ID X 188MM OD X 60MM W MACHINED HD
    
Part # TR15018860
BDI # 17219582
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Closed End:
                            
                                No
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.402
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 675000N Static Load Rating; 320000N Dynamic Load Rating
                        
        
                            Self Aligning:
                            
                                No
                        
        
TRU 13518860 UU
        
            Description
            
            TRU 13518860 UU ROLLER BEARING ; 135MM ID X 188MM OD X 60MM W CAGED
    
Part # TRU 13518860 UU
BDI # 23284788
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.402
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 442000N Static Load Rating | 220000N Dynamic Load Rating
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
GTR 15018860
        
            Description
            
            GTR 15018860 NEEDLE ROLLER BEARING ; 150MM ID X 188MM OD X 60MM W MACHINED
    
Part # GTR 15018860
BDI # 23284910
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Closed End:
                            
                                No
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.402
                        
        
                            Retainer:
                            
                                No
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
                        
        
                            Self Aligning:
                            
                                No