KP3FS464
        
            Description
            
            KP3FS464 AIRFRAME CONT BALL BRG ; 0.19"X0.77"X0.29" SGL ROW
    
Part # KP3FS464
BDI # 794356
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                6.858
                        
        
                            Other Features:
                            
                                Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.777
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Internal Special Features:
                            
                                Extended Inner Ring | No Cage
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
KP3FS428
        
            Description
            
            KP3FS428 AIRFRAME CONT BALL BRG ; POR 0.19"X0.77"X0.29" SGL ROW
    
Part # KP3FS428
BDI # 794355
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                6.858
                        
        
                            Other Features:
                            
                                Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.777
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Internal Special Features:
                            
                                Extended Inner Ring | No Cage
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Internal Clearance:
                            
                                C0-Medium