Page 1 of 39

Next

Compare
32221-90KA1

COMPARE

32221-90KA1

Description
32221-90KA1 TAPERED ROLLER BEARING ASSY ; SGL ROW 105X190X50MM CONE W

TIMKEN

Part # 32221-90KA1

BDI # 1424450

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Outside Diameter - Millimeter: 190
Bore - Millimeter: 105

Other Features: 1 Single Cone | 1 Single Cup
Global Part Number GPN: 661567
Assembly Components: X32221 (1) | Y32221 (1)
Basic Number: 32221
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
NJ318EJ

COMPARE

NJ318EJ

Description
NJ318EJ CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ318EJ

BDI # 26851896

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22318EMW810C4

COMPARE

22318EMW810C4

Description
22318EMW810C4 SPHERICAL RLR BRG ; 90MM ID 190MM OD 64MM WD

TIMKEN

Part # 22318EMW810C4

BDI # 1317315

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22318KEMW33W800C4

COMPARE

22318KEMW33W800C4

Description
22318KEMW33W800C4 SPHERICAL RLR BRG ; 90MM ID 190MM OD 64MM WD OPEN

TIMKEN

Part # 22318KEMW33W800C4

BDI # 1317320

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22318EJW33C4

COMPARE

22318EJW33C4

Description
22318EJW33C4 SPHERICAL RLR BRG ; 90MM ID 190MM OD 64MM WD

TIMKEN

Part # 22318EJW33C4

BDI # 20054225

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY