FM-1620-25
Description
FM-1620-25 PLAIN BEARING ; 16MMX20MMX25MMX24MMX2MM
Part # 602157
BDI # 526190
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.787
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
16
Global Part Number GPN:
491145
W 619/9-2Z
Description
W 619 /9-2Z DEEP GROOVE BALL BEARING ; 9MMX20MMX6MM SINGLE ROW
Part # W 619/9-2Z
BDI # 1308793
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
FM-1620-12
Description
FM-1620-12 PLAIN BEARING ; 16MMX20MMX12MMX24MMX2MM
Part # 602154
BDI # 526187
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.787
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
16
Global Part Number GPN:
491142
AM-1620-16
Description
AM-1620-16 SLEEVE BEARING ; 16MMX20MMX16MM PWDR MTL BRNZ
Part # 601244
BDI # 525862
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.787
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.63
Global Part Number GPN:
488534
AXS1220
Description
AXS1220 AXIAL ANGULAR CONTACT ROLLER BRG ; NON-RETURNABLE
Part # AXS1220
BDI # 24584594
Features
Height - Millimeter:
3
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel