B-813-6
Description
B-813-6 SLEEVE BEARING ; 0.502"X.815"X3/4" PWDR MTL BRNZ
Part # 301136
BDI # 524248
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.815
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
489213
FB-1013-16
Description
FB-1013-16 PLAIN BEARING ; 0.627"X0.815"X2"X1-1/16"X5/32"
Part # 302059
BDI # 524609
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.813
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
0.815
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
2
SS-1626-16
Description
SS-1626-16 SLEEVE BEARING ; 0.503"X0.815"X1" PWDR MTL BRONZE
Part # 401152
BDI # 524833
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.815
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Global Part Number GPN:
491509
SF-2026-16
Description
SF-2026-16 PLAIN BEARING ; 0.628"X.815"X1"X1"X1/8"
Part # 402070
BDI # 525318
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.813
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.815
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Global Part Number GPN:
491317
SS-2026-8
Description
SS-2026-8 SLEEVE BEARING ; SINTERED BRONZE 5/8X13/16X1/2
Part # SS-2026-8
BDI # 18136951
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Outside Diameter - Inch:
0.815
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
20.701
Nominal Outside Diameter - Millimeter:
20.65