Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | 52100 Bearing Steel | Oil Hole and Lubrication Groove
Self Aligning:
No
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
CSCU075-2RS
Description
CSCU075-2RS-HLE DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # CSCU075-2RS-HLE
BDI # 15048898
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Thin Section Bearing | Buna-N Rubber Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JU075CP0
Description
JU075CP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU075CP0-RBC
BDI # 797086
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KC075AR0
Description
KC075AR0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 20/PAK
Part # KC075AR0-RBC
BDI # 797233
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)