Page 1 of 32

Next

Compare
SL014932-A-C3

COMPARE

SL014932-A-C3

Description
SL014932-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL014932-A-C3

BDI # 18315269

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449561
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
71932 CD/P4ADBA

COMPARE

71932 CD/P4ADBA

Description
71932 CD /P4ADBA ANGULAR CONTACT BEARING ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 71932 CD/P4ADBA

BDI # 1258979

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
71932 ACDGA/VQ253

COMPARE

71932 ACDGA/VQ253

Description
71932 ACDGA /VQ253 ANG CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY

SKF

Part # 71932 ACDGA/VQ253

BDI # 1269083

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 25 Degree
Cage Material: Phenolic
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
71932 CD/P4ADBBVT105F1

COMPARE

71932 CD/P4ADBBVT105F1

Description
71932 CD /P4ADBBVT105F1 BALL BRG ; NON-RETURNABLE ANG CONTACT

SKF

Part # 71932 CD/P4ADBBVT105F1

BDI # 1269084

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Capacity Basic Design
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
71932 CD/P4ADGB

COMPARE

71932 CD/P4ADGB

Description
71932 CD/P4ADGB ANG CONTACT BALL BRG

SKF

Part # 71932 CD/P4ADGB

BDI # 1269085

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY