Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
140RU91 OO771 R3
Description
140RU91 OO771 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 140RU91 OO771 R3
BDI # 1310583
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456297
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
NCF2932V
Description
NCF2932V CYLINDRICAL ROLLER BRG ; NON-RETURNABLE <12 OD
Part # NCF2932V
BDI # 1367804
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
663680
Number of Rows of Rollers:
Single Row
JP16010-2
Description
JP16010-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Part # JP16010-N0N31
BDI # 1361117
Features
Component:
Cup
Width - Millimeter:
23
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
220
Global Part Number GPN:
649805
Precision Class:
Standard
Basic Number:
JP16010