CB131516
Description
CB131516 SLEEVE BEARING ; CAST-BRONZE 13/16 X 15/16 X 2
Part # CB131516
BDI # 18254837
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.813
Nominal Outside Diameter - Inch:
0.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.941
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
20.65
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
23.901
CB131508
Description
CB131508 SLEEVE BEARING ; CAST-BRONZE 13/16 X 15/16 X 1
Part # CB131508
BDI # 18254835
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.813
Nominal Outside Diameter - Inch:
0.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.941
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
20.65
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
23.901
SS-2430-20
Description
SS-2430-20 SLEEVE BEARING ; 0.753"X0.941"X1-1/4" PWDR MTL BRONZE
Part # 401239
BDI # 524920
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.938
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.941
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
491595
B-1215-10
Description
B-1215-10 SLEEVE BEARING ; 0.753"X.9405"X1-1/4" PWDR MTL BRNZ
Part # 301211
BDI # 524279
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.938
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.941
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
488862
CB131512
Description
CB131512 SLEEVE BEARING ; CAST-BRONZE 13/16 X 15/16 X 1- 1/2
Part # CB131512
BDI # 18254836
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.813
Nominal Outside Diameter - Inch:
0.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.941
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
20.65
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
23.901