130R-BKE
Description
130R-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.130R-BKE
BDI # 662107
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254437
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
150RU51 OO771 R3
Description
150RU51 OO771 R3 ; CRB <12 OD TIMKEN SINGLE ROW
Part # 150RU51 OO771 R3
BDI # 1310841
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456302
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254517
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1244
Cage Material:
Bronze
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
150RU91 OO771 R3
Description
150RU91 OO771 R3 ; CRB <12 OD TIMKEN SINGLE ROW
Part # 150RU91 OO771 R3
BDI # 1310842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456303
Number of Rows of Rollers:
Single Row