150RU51 OO771 R3
Description
150RU51 OO771 R3 ; CRB <12 OD TIMKEN SINGLE ROW
Part # 150RU51 OO771 R3
BDI # 1310841
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456302
Number of Rows of Rollers:
Single Row
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1244
Cage Material:
Bronze
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
150RU91 OO771 R3
Description
150RU91 OO771 R3 ; CRB <12 OD TIMKEN SINGLE ROW
Part # 150RU91 OO771 R3
BDI # 1310842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456303
Number of Rows of Rollers:
Single Row
150RU91C4
Description
150RU91C4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # 150RU91C4
BDI # 1310843
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No