Page 1 of 2

Next

Compare
130R-BKE

COMPARE

130R-BKE

Description
130R-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.130R-BKE

BDI # 662107

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254437
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7130DU-BKE

COMPARE

7130DU-BKE

Description
7130DU-BKE ANG CONTACT BALL BRG

SKF

Part # MRC.7130DU-BKE

BDI # 663089

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Global Part Number GPN: 254517
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
150RU51 OO771 R3

COMPARE

150RU51 OO771 R3

Description
150RU51 OO771 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 150RU51 OO771 R3

BDI # 1310841

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456302
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
130WDBR

COMPARE

130WDBR

Description
130WDBR RADIAL BALL BRG

TIMKEN

Part # 130WDBR

BDI # 1310345

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 38
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Maximum Capacity / Filling Slot: Yes

Global Part Number GPN: 1244
Cage Material: Bronze
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
150RU91 OO771 R3

COMPARE

150RU91 OO771 R3

Description
150RU91 OO771 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 150RU91 OO771 R3

BDI # 1310842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456303
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY