Features
Enclosure:
Open
Outer Race Width - Millimeter:
50.8
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MMRJB4.1/2EVM
Description
MMRJB4.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 4-1/2" BOREX8-3/4" ODX1-3/4" W
Part # MMRJB4.1/2EVM
BDI # 1190999
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
566423
Number of Rows of Rollers:
Single Row
MJ4.1/2J
Description
MJ4.1/2J DEEP GROOVE BALL BEARING ; POR 4-1/2" BORE 9-3/8" OD 1-ROW 2" W
Part # MJ4.1/2J
BDI # 1190955
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50.8
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262811
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MJT4.1/2M
Description
MJT4.1/2M ANGULAR CONTACT BALL BEARING ; POR 4-1/2" BOREX9-3/8" ODX2" 1-ROW
Part # MJT4.1/2M
BDI # 1190984
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255108
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No