150RTA25OA107 R6

Description
150RTA25OA107 R6

TIMKEN

Part # 150RTA25OA107 R6

BDI # 1310839

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.84
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
S1U-C-407

COMPARE

S1U-C-407

Description
S1U-C-407 TAPERED RLR INSERT BRG ; TYPE C

DODGE

Part # 087211

BDI # 250062

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.84
Length Thru Bore - Millimeter: 254
Length Thru Bore - Inch: 10
Other Features: Double Row

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY
150RUA25OA107 R6

COMPARE

150RUA25OA107 R6

Description
150RUA25OA107 R6 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 150RUA25OA107 R6

BDI # 1310844

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.84
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
INS-IP-508L-HT

COMPARE

INS-IP-508L-HT

Description
INS-IP-508L-HT INSERT BEARING ; NON RETURNABLE

DODGE

Part # INS-IP-508L-HT

BDI # 24718975

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 69.85
Other Features: Double Row | High Temperature

Inch - Metric: Inch
Outside Diameter - Inch: 9.84
Length Thru Bore - Millimeter: 156.718
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY