Page 1 of 3

Next

Compare
7420 CBM

COMPARE

7420 CBM

Description
7420 CBM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7420 CBM

BDI # 1297023

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.433
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257421
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
170RU91 R3

COMPARE

170RU91 R3

Description
170RU91 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 170RU91 R3

BDI # 1311241

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.433
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456318
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
IR240X265X60-XL

COMPARE

IR240X265X60-XL

Description
IR240X265X60-XL X-LIFE BRG INNER RING ; NON-RETURNABLE 240MM ID X 265MM OD

INA

Part # IR240X265X60-XL

BDI # 1174063

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 10.433
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
7420BMG

COMPARE

7420BMG

Description
7420BMG ANGULAR CONTACT BALL BEARING ; HEAVY 100MM BORE 250MM OD 58MM W 1 ROW

NSK

Part # 7420BMG(250OD)

BDI # 1187886

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.433
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254308
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
170RU51 R3

COMPARE

170RU51 R3

Description
170RU51 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 170RU51 R3

BDI # 1311240

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.433
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456317
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY