6230C3
Description
6230C3 DEEP GROOVE BALL BEARING ; 150MM BOREX270MM ODX45MM W 1-ROW
Part # 6230C3
BDI # 17757904
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
NU 230 ECM/C3
Description
NU 230 ECM/C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW
Part # NU 230 ECM/C3
BDI # 23941543
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7230-B-XL-MP-UA
Description
7230-B-XL-MP-UA ROULEMENT A BILLES ; CONTACT ANGULAIRE
Part # 7230-B-XL-MP-UA
BDI # 1151921
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235560
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ230EJC4
Description
NJ230EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NJ230EJC4
BDI # 26887208
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22230EAKW33C4
Description
22230EAKW33C4 SPHERICAL ROLLER BEARING ; 150MMX270MMX73MM TAPRD BORE
Part # 22230EAKW33C4
BDI # 17140180
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing