TB-1019
Description
TB-1019 THRUST WASHER BEARING ; 0.627"X1.187"X3/32" PWDR MTL BRNZ
Part # 302409
BDI # 524668
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.187
Length Thru Bore - Millimeter:
2.388
Nominal Bore - Millimeter:
15.875
Other Features:
Self-Lubricating
Global Part Number GPN:
492011
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.187
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium