280ARVSL1783W30BC3
Description
280ARVSL1783W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 280ARVSL1783W30BC3
BDI # 1329754
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
12.283
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
280ARVSL1783W30BC4
Description
280ARVSL1783W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 280ARVSL1783W30BC4
BDI # 1329755
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
12.283
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
12.283
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SF3670DBP4L
Description
SF3670DBP4L BALL BEARING ; ANGULAR CONTACT
Part # SF3670DBP4L
BDI # 21519216
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.283
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
SF4910
Description
SF4910 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 243MM 312MM 33MM
Part # SF4910
BDI # 24089533
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)