AKL.W-7/16-HLG
        
            Description
            
            AKL.W-7/16-HLG THRUST BALL BEARING ; NON-RETURNABLE 11.125MM ID X 32.537MM OD
    
Part # AKL.W-7/16-HLG
BDI # 1178444
Features
        
                            Height - Millimeter:
                            
                                15.875
                        
        
                            Bore 1 - Inch:
                            
                                0.438
                        
        
                            Bore 2 - Millimeter:
                            
                                11.125
                        
        
                            Height - Inch:
                            
                                0.625
                        
        
                            Bore 2 - Inch:
                            
                                0.438
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.281
                        
        
                            Other Features:
                            
                                Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
                        
        
                            Cage Material:
                            
                                Steel
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                7.95
                        
        
                            Other Features:
                            
                                Deep Groove | Prelubricated
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.281
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Internal Special Features:
                            
                                No Cage
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
Features
        
                            Height - Millimeter:
                            
                                15.875
                        
        
                            Bore 1 - Inch:
                            
                                0.5
                        
        
                            Bore 2 - Millimeter:
                            
                                13.106
                        
        
                            Height - Inch:
                            
                                0.625
                        
        
                            Bore 2 - Inch:
                            
                                0.516
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.281
                        
        
                            Other Features:
                            
                                Single Row | With Flat Seat
                        
        
                            Cage Material:
                            
                                Steel
                        
        
Features
        
                            Height - Millimeter:
                            
                                15.875
                        
        
                            Bore 1 - Inch:
                            
                                0.5
                        
        
                            Bore 2 - Millimeter:
                            
                                12.7
                        
        
                            Height - Inch:
                            
                                0.625
                        
        
                            Bore 2 - Inch:
                            
                                0.5
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.281
                        
        
                            Other Features:
                            
                                Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
                        
        
                            Cage Material:
                            
                                Steel
                        
        
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                9.525
                        
        
                            Other Features:
                            
                                Agricultural Bearing
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.281
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Nylon
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No