NKIA59/22-XL
Description
NKIA59/22-XL X-LIFE RLR/AXIAL BALL BRG ; NON-RETURNABLE
Part # NKIA59/22-XL
BDI # 1411962
Features
Height - Millimeter:
23
Bore 1 - Inch:
0.866
Bore 2 - Millimeter:
22
Height - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.535
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.535
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591630
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.535
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
365442
Description
365442 SPHERICAL PLAIN BRG ; NON-RETURNABLE 19.05MMX39MMX18MM
Part # 365442
BDI # 1414522
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.535
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
RNA 69/22
Description
RNA 69 /22 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # RNA 69/22
BDI # 1416350
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.535
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning:
No