Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.811
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
K38X46X20-B/0-7
Description
K38X46X20-B/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K38X46X20-B/0-7
BDI # 1411730
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.811
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374176
Self Aligning:
No
K38X46X32-A/0-7
Description
K38X46X32-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K38X46X32-A/0-7
BDI # 1174302
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.811
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374177
Self Aligning:
No
AM-4046-50
Description
AM-4046-50 SLEEVE BEARING ; 40MMX46MMX50MM PWDR MTL BRNZ
Part # 601487
BDI # 526013
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.811
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.811
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.969
Global Part Number GPN:
488691
K38X46X32
Description
K38X46X32 NEEDLE ROLLER BEARING ; 38MM ID 46MM OD 31.8MM W STEEL
Part # K38X46X32
BDI # 1221192
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.811
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No