300RN30 R3
Description
300RN30 R3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # 300RN30 R3
BDI # 1336399
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456363
Number of Rows of Rollers:
Single Row
24060EMBW33W45A
Description
24060EMBW33W45A SPHERICAL RLR BRG ; 300MM ID 460MM OD 160MM WD BRASS CAGE
Part # 24060EMBW33W45A
BDI # 20054350
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24060 CCK30/HA3C4W33
Description
24060 CCK30 /HA3C4W33 SPHR ROLLER BRG ; 300MM460MMX160MM OPEN STEEL CAGE
Part # 24060 CCK30/HA3C4W33
BDI # 1248387
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23060EJW33
Description
23060EJW33 SPHERICAL RLR BRG ; 300MM ID 460MM OD 118MM WD
Part # 23060EJW33
BDI # 21965703
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23060KEMBW507C08C3
Description
23060KEMBW507C08C3 SPHERICAL RLR BRG ; 300MM ID 460MM OD 118MM WD
Part # 23060KEMBW507C08C3
BDI # 1318189
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing