Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
101.6
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
186
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
MSM280BX
Description
MSM280BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # MSM280BX
BDI # 20351423
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
101.6
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
186
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41.275
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
02EB1100EX
Description
COP.02EB1100EX CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 11"
Part # COP.02EB1100EX
BDI # 22990482
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
101.6
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
186
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB1100GR
Description
COP.02EB1100GR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 11"
Part # COP.02EB1100GR
BDI # 22990486
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
101.6
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
186
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar