Page 1 of 2

Next

Compare
K3X5X7-TV/0-7

COMPARE

K3X5X7-TV/0-7

Description
K3X5X7-TV/0-7 NEEDLE ROLLER CAGE ASSY ; 3MM ID X 5MM OD

INA

Part # K3X5X7-TV/0-7

BDI # 1411731

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.197
Retainer: Yes
Other Features: Plastic Cage
Global Part Number GPN: 374179
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
W 638/2-2Z

COMPARE

W 638/2-2Z

Description
W 638 /2-2Z DEEP GROOVE BALL BEARING

SKF

Part # W 638/2-2Z

BDI # 1423971

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 2.3
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.197

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
K3X5X9-TV/0-7

COMPARE

K3X5X9-TV/0-7

Description
K3X5X9-TV/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K3X5X9-TV/0-7

BDI # 18313511

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.197
Retainer: Yes
Separable: No
Other Features: Plastic Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
W 618/2

COMPARE

W 618/2

Description
W 618 /2 DEEP GROOVE BALL BEARING ; NON-RETURNABLE STAINLESS STEEL

SKF

Part # W 618/2

BDI # 1308762

Features

Enclosure: Open
Outer Race Width - Millimeter: 1.5
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.197

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
F-FLW682SSA

COMPARE

F-FLW682SSA

Description
F-FLW682SSA MINIATURE BALL BEARING

NTN

Part # F-FLW682SSA

BDI # 1218919

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 2.3
Other Features: Stainless Steel Ring and Ball | 6.1 MM Flange Outside Diameter
Inch - Metric: Metric
Outside Diameter - Inch: 0.197

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY