02B1300EX
        
            Description
            
            02B1300EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 13" POR
    
Part # 02B1300EX
BDI # 24714663
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                106.4
                        
        
                            Other Features:
                            
                                Single Row | Expansion Type | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                20.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                192
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
02B1300GR
        
            Description
            
            02B1300GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 13" POR
    
Part # 02B1300GR
BDI # 24714665
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                106.4
                        
        
                            Other Features:
                            
                                Single Row | Non-Expansion Type | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                20.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                192
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                20.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                186
                        
        
                            Length Thru Bore - Inch:
                            
                                7.323
                        
        
                            Other Features:
                            
                                Single Row | Split Roller
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Non-Expansion
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                20.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                186
                        
        
                            Length Thru Bore - Inch:
                            
                                7.323
                        
        
                            Other Features:
                            
                                Single Row | Split Roller
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Expansion
                        
        
02B320MEX
        
            Description
            
            02B320MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 320MM POR
    
Part # 02B320MEX
BDI # 24714711
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                106.4
                        
        
                            Other Features:
                            
                                Single Row | Expansion Type | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                192
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar