Page 1 of 3

Next

Compare
135RIN582 R3

COMPARE

135RIN582 R3

Description
135RIN582 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 135RIN582 R3

BDI # 1310423

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 20.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456293
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
02EBC1100GRAT

COMPARE

02EBC1100GRAT

Description
COP.02EBC1100GRAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 11"

COOPER BEARING

Part # 02EBC1100GRAT

BDI # 21483109

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.75
Length Thru Bore - Millimeter: 186
Length Thru Bore - Inch: 7.323
Other Features: Single Row | Split Roller | Enhanced Duty | Aluminum Seal

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
02EBC1100EXAT

COMPARE

02EBC1100EXAT

Description
COP.02EBC1100EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 11"

COOPER BEARING

Part # 02EBC1100EXAT

BDI # 22990582

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.75
Length Thru Bore - Millimeter: 186
Length Thru Bore - Inch: 7.323
Other Features: Single Row | Split Roller | Enhanced Duty | Aluminum Seal

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY
02B1300EX

COMPARE

02B1300EX

Description
02B1300EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 13" POR

COOPER BEARING

Part # 02B1300EX

BDI # 24714663

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 106.4
Other Features: Single Row | Expansion Type | Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 20.75
Length Thru Bore - Millimeter: 192
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
02B1300GR

COMPARE

02B1300GR

Description
02B1300GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 13" POR

COOPER BEARING

Part # 02B1300GR

BDI # 24714665

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 106.4
Other Features: Single Row | Non-Expansion Type | Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 20.75
Length Thru Bore - Millimeter: 192
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY