T110-904A1
Description
T110-904A1 THRUST TAPERED RLR BEARING ; 1.135" BORE 1 2-3/32" OD 5/8" HGT
Part # T110-904A1
BDI # 1425590
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.135
Bore 2 - Millimeter:
28.829
Height - Inch:
0.625
Bore 2 - Inch:
1.135
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.188
Bore 2 - Millimeter:
30.963
Height - Inch:
0.625
Bore 2 - Inch:
1.219
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
AKL.W1-1/4
Description
AKL.W1-1/4 ROULEMENT A BILLES ; AXIAL RAINURE COURSE
Part # AKL.W1-1/4
BDI # 18315029
Features
Height - Millimeter:
18.263
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.719
Bore 2 - Inch:
1.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
AKL.D11
Description
AKL.D11 THRUST BALL BEARING ; NON-RETURNABLE 1-1/8" BORE
Part # AKL.D11
BDI # 18317276
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
29.362
Height - Inch:
0.625
Bore 2 - Inch:
1.156
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.188
Bore 2 - Millimeter:
30.785
Height - Inch:
0.625
Bore 2 - Inch:
1.212
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing