T1260-904A1
Description
T1260-904A1 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-3/16" OD 5/8" HGT
Part # T1260-904A1
BDI # 1373686
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.625
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.209
Bore 2 - Millimeter:
30.709
Height - Inch:
0.625
Bore 2 - Inch:
1.209
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T119-904A1
Description
T119-904A1 THRUST TAPERED RLR BEARING ; 1.198" BORE 1 2-3/16" OD 5/8" HGT
Part # T119-904A1
BDI # 1425591
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.198
Bore 2 - Millimeter:
30.429
Height - Inch:
0.625
Bore 2 - Inch:
1.198
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
T126W-904A5
Description
T126W-904A5 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T126W-904A5
BDI # 1373691
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.625
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Oil Holes in Retainer | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No