8E-NK1-25X56.4X19-3
        
            Description
            
            8E-NK1-25X56.4X19-3 NEEDLE ROLLER BRG ; 25MM ID 56.4MM OD 19MM W
    
Part # 8E-NK1-25X56.4X19-3
BDI # 1213786
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Closed End:
                            
                                No
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.22
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
                        
        
                            Self Aligning:
                            
                                No
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.22
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Number of Bearings:
                            
                                1 (Single)