Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Other Features:
Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
15520-2
Description
15520-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/4" OD 17/32" WD
Part # 15520-20082
BDI # 1311022
Features
Component:
Cup
Width - Millimeter:
13.487
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
57.15
Global Part Number GPN:
646978
Precision Class:
Standard
Basic Number:
15520
M84510-2
Description
M84510-20082 TAPERED ROLLER BEARING CUP ; 1-CUP CNTRL STAND 4 OD
Part # M84510-20082
BDI # 1366553
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
57.15
Other Features:
Medium Duty
Global Part Number GPN:
647000
Precision Class:
Standard
Basic Number:
M84510
15520B-2
Description
15520B-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/4" OD 17/32" WD
Part # 15520B-20024
BDI # 1311025
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
61.011
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Flange Outside Diameter - Inch:
2.402
Outside Diameter - Millimeter:
57.15
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
645808
Precision Class:
Standard
Basic Number:
15520B
MM57EX 10 DU C1
Description
MM57EXCR10DU PRECISION BALL BEARING ; POR EA = PAA/SET
Part # MM57EXCR10DU
BDI # 1366896
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring