SS-6274-32
Description
SS-6274-32 SLEEVE BEARING ; SINTERED BRONZE 1-15/16X2-5/16X2
Part # SS-6274-32
BDI # 18137297
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.313
Inch - Metric:
Inch
Outside Diameter - Inch:
2.317
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
58.852
Nominal Outside Diameter - Millimeter:
58.75
AA-2306
Description
AA-2306 SLEEVE BEARING ; 1-15/16" BORE 2-5/16" OD 4" LTB
Part # 101766
BDI # 522041
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.313
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.317
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
4
Global Part Number GPN:
488020
SS-6274-48
Description
SS-6274-48 SLEEVE BEARING ; SINTERED BRONZE 1-15/16X2-5/16X3
Part # SS-6274-48
BDI # 18137299
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.313
Inch - Metric:
Inch
Outside Diameter - Inch:
2.317
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
58.852
Nominal Outside Diameter - Millimeter:
58.75
SS-6274-64
Description
SS-6274-64 SLEEVE BEARING ; SINTERED BRONZE 1-15/16X2-5/16X4
Part # SS-6274-64
BDI # 18137300
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.313
Inch - Metric:
Inch
Outside Diameter - Inch:
2.317
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
58.852
Nominal Outside Diameter - Millimeter:
58.75
SS-6274-40
Description
SS-6274-40 SLEEVE BEARING ; SINTERED BRONZE 1-15/16X2-5/16X2-1/2
Part # SS-6274-40
BDI # 18137298
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.313
Inch - Metric:
Inch
Outside Diameter - Inch:
2.317
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
58.852
Nominal Outside Diameter - Millimeter:
58.75