DD-52404
Description
DD-52404 NEEDLE ROLLER BEARING ; DRAWN CUP FULL COMPLEMENT
Part # DD-52404
BDI # 1086366
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.376
Retainer:
No
Separable:
No
Other Features:
Full Complement | ABEC 1 | ISO P0 Precision class
Self Aligning:
No
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
30.226
Inch - Metric:
Inch
Outside Diameter - Inch:
2.376
Length Thru Bore - Millimeter:
65.278
Length Thru Bore - Inch:
2.57
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
2100U78
Description
2100U78 INSERT RLR BRG ; POR MTO 1" SHAFT DIA SETSCREW LOCK STL
Part # 2100U78
BDI # 24116840
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
30.226
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
2.376
Length Thru Bore - Millimeter:
65.278
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
30.226
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
2.376
Length Thru Bore - Millimeter:
65.278
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
30.226
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
2.376
Length Thru Bore - Millimeter:
65.278
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar