Page 1 of 988

Next

Compare
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5305C3

COMPARE

5305C3

Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN

NTN

Part # 5305C3

BDI # 1203797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3-1C

COMPARE

3-1C

Description
3-1C INSERT BEARING ; NON-RETURNABLE GEN GOLD SET SCREW

SEALMASTER

Part # 703136

BDI # 353954

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Medium Duty | Black Oxide Coated | Single Lock | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Global Part Number GPN: 563924
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
NU 206 ECP

COMPARE

NU 206 ECP

Description
NU 206 ECP CYLINDRICAL RLR BRG ; 30MM BORE 62MM OD 16 WID RBEC 1

SKF

Part # NU 206 ECP

BDI # 1420103

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455439
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
5305 2RS

COMPARE

5305 2RS

Description
5305 2RS ANGULAR CONTACT BALL BEARING

RINGBALL

Part # 5305 2RS

BDI # 18263590

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY