02BC1500EXLAB
        
            Description
            
            02BC1500EXLAB CARTRIDGE BEARING ; HEAVY DUTY 15" POR
    
Part # 02BC1500EXLAB
BDI # 24714790
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                25.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                200
                        
        
                            Length Thru Bore - Inch:
                            
                                7.874
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Heavy Duty | Grease Groove
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Expansion
                        
        
02BC1500GRLAB
        
            Description
            
            02BC1500GRLAB CARTRIDGE BEARING ; HEAVY DUTY 15" POR
    
Part # 02BC1500GRLAB
BDI # 24714792
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                25.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                200
                        
        
                            Length Thru Bore - Inch:
                            
                                7.874
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Heavy Duty | Grease Groove
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Non-Expansion
                        
        
02B1700EX
        
            Description
            
            02B1700EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 17" POR
    
Part # 02B1700EX
BDI # 24714679
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                119.1
                        
        
                            Other Features:
                            
                                Single Row | Expansion Type | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                25.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                200
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
02B1700GR
        
            Description
            
            02B1700GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 17" POR
    
Part # 02B1700GR
BDI # 24714681
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                119.1
                        
        
                            Other Features:
                            
                                Single Row | Non-Expansion Type | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                25.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                200
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
02BC380MEXLAB
        
            Description
            
            02BC380MEXLAB CARTRIDGE BEARING ; HEAVY DUTY 380MM POR
    
Part # 02BC380MEXLAB
BDI # 24714849
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                200
                        
        
                            Length Thru Bore - Inch:
                            
                                7.874
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Heavy Duty | Grease Groove
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Expansion