Page 1 of 4

Next

Compare
40BGS39G-2DL

COMPARE

40BGS39G-2DL

Description
40BGS39G-2DL ANGULAR CONTACT BEARING

NACHI

Part # 40BGS39G2DLBNLS

BDI # 1472005

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.598
Maximum Capacity / Filling Slot: No
Flush Ground: No

Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0

Price Inventory : Available to order
Loading Price
QTY
PB30

COMPARE

PB30

Description
PB30 PILLOW BALL SPHERICAL BUSHING

IKO

Part # PB30

BDI # 17219412

Features

Enclosure: Open
Housing Width - Millimeter: 25
Material - Ball: Steel
Material - Liner: Copper Alloy
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.598
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
K05008XP0

COMPARE

K05008XP0

Description
KDN.K05008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 50MMIDX66MMOD

KAYDON

Part # KDN.K05008XP0

BDI # 22923255

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.598
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
S06003AS0

COMPARE

S06003AS0

Description
KDN.S06003AS0 ANGULAR CONTACT BALL BRG

KAYDON

Part # KDN.S06003AS0

BDI # 22925049

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.598
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
K05008AR0

COMPARE

K05008AR0

Description
KDN.K05008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 50MMIDX66MMOD

KAYDON

Part # KDN.K05008AR0

BDI # 22923247

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.598
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY