K4X7X7-TV/0-7
Description
K4X7X7-TV/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K4X7X7-TV/0-7
BDI # 1174331
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.276
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374210
Self Aligning:
No
AM-407-10
Description
AM-407-10 SLEEVE BEARING ; 4MMX7MMX10MM PWDR MTL BRNZ
Part # 601017
BDI # 525712
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.157
Nominal Outside Diameter - Inch:
0.276
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.276
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
4
Length Thru Bore - Inch:
0.394
Global Part Number GPN:
488703
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.157
Nominal Outside Diameter - Inch:
0.276
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.276
Length Thru Bore - Millimeter:
4
Nominal Bore - Millimeter:
4
Length Thru Bore - Inch:
0.157
Global Part Number GPN:
488705
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.276
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374209
Self Aligning:
No
W 638/3-2Z
Description
W 638 /3-2Z DEEP GROOVE BALL BEARING ; 3MMX7MMX3MM SINGLE ROW
Part # W 638/3-2Z
BDI # 1308961
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
3
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.276
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No