RU1570UBM
        
            Description
            
            RU1570UBM CYLINDRICAL ROLLER BEARING ; 34.991MM ID 72.761MM OD
    
Part # RU1570UBM
BDI # 17149364
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2.865
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
                        
        
                            Global Part Number GPN:
                            
                                453967
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row