RSL182209-A-XL
        
            Description
            
            RSL182209-A-XL X-LIFE CYL ROLLER BEARING ; POR NON RETURNABLE 45MM X 74.43MM X 23MM
    
Part # RSL182209-A-XL
BDI # 1182408
Features
        
                            Profile:
                            
                                Roller Assembly with Inner Ring - No Outer Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.93
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No