CB-3947-40
Description
CB-3947-40 SLEEVE BEARING ; 2-7/16" BORE 2-15/16" OD 5" LTB
Part # 104908
BDI # 523307
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.438
Nominal Outside Diameter - Inch:
2.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.938
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
61.925
Length Thru Bore - Inch:
5
Global Part Number GPN:
490011
CB-3947-50
Description
CB-3947-50 SLEEVE BEARING ; 2-7/16" BORE 2-15/16" OD 6-1/4" LTB
Part # 104909
BDI # 523308
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.438
Nominal Outside Diameter - Inch:
2.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.938
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
61.925
Length Thru Bore - Inch:
6.25
Global Part Number GPN:
490012
AKL.4421-HLG
Description
AKL.4421-HLG THRUST BALL BEARING ; NON-RETURNABLE 44.45MM ID X 74.625MM OD
Part # AKL.4421-HLG
BDI # 18317592
Features
Height - Millimeter:
22.225
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
45.237
Height - Inch:
0.875
Bore 2 - Inch:
1.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.938
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
SS-6268-32
Description
SS-6268-32 SLEEVE BEARING ; SINTERED BRONZE 1-15/16X2-1/8X2
Part # SS-6268-32
BDI # 18137295
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.938
Inch - Metric:
Inch
Outside Diameter - Inch:
2.938
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
74.625
Nominal Outside Diameter - Millimeter:
74.625
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.938
Length Thru Bore - Millimeter:
30.912
Length Thru Bore - Inch:
1.217
Other Features:
Single Row | Normal Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion