41294D-2
Description
41294D-20081 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4 OD
Part # 41294D-20081
BDI # 1342109
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.938
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
74.625
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646795
Precision Class:
Standard
Basic Number:
41294
T199-904A1
Description
T199-904A1 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 2-15/16" OD 5/8" HGT
Part # T199-904A1
BDI # 1425598
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
0.625
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.938
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
2736-2
Description
2736-20024 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # 2736-20024
BDI # 1329530
Features
Component:
Cup
Width - Millimeter:
19.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.938
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
74.625
Global Part Number GPN:
645676
Precision Class:
Standard
Basic Number:
2736
T199W-904A3
Description
T199W-904A3 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 2-15/16" OD 5/8" HGT
Part # T199W-904A3
BDI # 1373744
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
0.625
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.938
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.938
Length Thru Bore - Millimeter:
43.663
Length Thru Bore - Inch:
1.719
Other Features:
Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion