3525-2
Description
3525-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-7/16" OD 15/16" WD
Part # 3525-20024
BDI # 1337772
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
87.325
Global Part Number GPN:
648283
Precision Class:
Standard
Basic Number:
3525
L507949-90061
Description
L507949-90061 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4 OD
Part # L507949-90061
BDI # 1362864
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Outside Diameter - Millimeter:
87.325
Bore - Millimeter:
57.15
Other Features:
2 Single Cone | 2 Single Cup | Light Duty
Global Part Number GPN:
657851
Assembly Components:
L507949 (2) | L507910 (2) | L507910EB (1) | L507949XA (1)
Basic Number:
L507949
Precision Class:
Standard
MM90EX100DU
Description
MM90EX100DU PRECISION BALL BEARING ; POR EA = PAA/SET
Part # MM90EX100DU
BDI # 1366912
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM92EX 150 DU C1
Description
MM92EX 150 DU C1 PRECISION BALL BEARING ; POR
Part # MM92EX150DU
BDI # 1366924
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM92EX250DU
Description
MM92EX250DU PRECISION BALL BEARING ; POR NON-RETURNABLE EA = PAA/SET
Part # MM92EX250DU
BDI # 1366926
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring