Page 1 of 4

Next

Compare
RU9008UM

COMPARE

RU9008UM

Description
RU9008UM CYLINDRICAL ROLLER BEARING ; 40MM ID 90MM OD 25MM W OPEN

NTN

Part # RU9008UM

BDI # 17149369

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.504
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 566387
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MA1215

COMPARE

MA1215

Description
MA1215 CYLINDRICAL ROLLER BEARING

NSK

Part # MA1215

BDI # 17760328

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 3.504
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RU9008UM

COMPARE

RU9008UM

Description
RU9008UM ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # RU9008UM

BDI # 21946935

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.504
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TR708945

COMPARE

TR708945

Description
TR708945 NEEDLE ROLLER BEARING ; 70MM BORE 89MM OD 45MM WID

IKO

Part # TR708945

BDI # 17219597

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.504
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Machined Type
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TRU 608945

COMPARE

TRU 608945

Description
TRU 608945 ROLLER BEARING

IKO

Part # TRU608945

BDI # 23284842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.504
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 88100N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY