363D-2
Description
363D-20081 TAPERED ROLLER BEARING CUP ; PRECISION 3.543" OD 1-21/32" WD
Part # 363D-20081
BDI # 1338015
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
89.992
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649381
Precision Class:
Standard
Basic Number:
363
Features
Component:
Cup
Width - Millimeter:
17.501
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
89.992
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
NP621196
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
94.666
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
3.727
Outside Diameter - Millimeter:
89.992
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Class 3
Basic Number:
362B #3
MM9313WI 5H DUH
Description
MM9313WI 5H DUH PRECISION BALL BEARING ; EA = PAA/SET
Part # MM9313WI5HDUH
BDI # 1366940
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
44354-2
Description
44354-20024 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # 44354-20024
BDI # 19287041
Features
Component:
Cup
Width - Millimeter:
17.475
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
89.992
Global Part Number GPN:
649079
Precision Class:
Standard
Basic Number:
44354