Page 1 of 2

Next

Compare
MR1308EAL

COMPARE

MR1308EAL

Description
MR1308EAL CYLINDRICAL ROLLER BEARING ; 40 MM ID X 90.04 MM OD

NTN

Part # MR1308EAL

BDI # 17148186

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.545
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452816
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
W67210EAX

COMPARE

W67210EAX

Description
W67210EAX CYLINDRICAL ROLLER BEARING ; TYPE W

NTN

Part # W67210EAX

BDI # 1237809

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.545
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MR7308EAHL

COMPARE

MR7308EAHL

Description
MR7308EAHL CYLINDRICAL ROLLER BEARING ; 40MM ID 90MM OD 30MM W OPEN

NTN

Part # MR7308EAHL

BDI # 1223848

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.545
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452889
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRB7313EAHL

COMPARE

MRB7313EAHL

Description
MRB7313EAHL CYLINDRICAL ROLLER BRG (SMARTCATALOG)

NTN

Part # MRB7313EAHL

BDI # 25268297

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.545
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Oversize OD | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MU1210DAHX

COMPARE

MU1210DAHX

Description
MU1210DAHX

NSK

Part # MU1210DAHX

BDI # 19373318

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.545
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY