Page 1 of 2

Next

Compare
239/670KYMBW507C08

COMPARE

239/670KYMBW507C08

Description
239/670KYMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 239/670KYMBW507C08

BDI # 20054334

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/670YMBW509C08

COMPARE

239/670YMBW509C08

Description
239/670YMBW509C08 SPHERICAL RLR BRG

TIMKEN

Part # 239/670YMBW509C08

BDI # 1319034

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
292/670EJ

COMPARE

292/670EJ

Description
292/670EJ ; THRUST SPHERICAL ROLLER BEARING ASSY

TIMKEN

Part # 292/670EJ

BDI # 20352847

Features

Height - Millimeter: 140
Bore 1 - Inch: 26.378
Bore 2 - Millimeter: 772.922
Height - Inch: 5.512
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
NNU49/670W33XC06P5C3

COMPARE

NNU49/670W33XC06P5C3

Description
NNU49/670W33XC06P5C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # NNU49/670W33XC06P5C3

BDI # 1367994

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565069
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
239/670YMBW509C08C3

COMPARE

239/670YMBW509C08C3

Description
239/670YMBW509C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 239/670YMBW509C08C3

BDI # 1319035

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY